Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GDS1004=DIP SW SLIDE THRU/HL 1-1825006-7

GDS1004=DIP SW SLIDE THRU/HL (Discontinued)

  • Mfr # 1-1825006-7
  • Zoro # G600965720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825006-7
Zoro #
G600965720
UPC #
-
Country of Origin
China

Dimensions

Length
.994 in
Height
.106 in
Termination Post Length
.169 in
Contact Mating Area Plating Thickness
10µin

Details

Configuration (Pole-Throw)
Single Pole - Single Throw
Solder Tail Contact Plating
Gold over Nickel
Actuator Color
White
Number of Switches
10
UL Flammability Rating
UL 94V-0
Centerline
.1 in
Housing Color
Black
Seal Type
Tape
Contact Current Rating
.1 A
Voltage Rating
50 VDC
Switch Type
DIP
Mounting Type
Through Hole
Contact Mating Area Plating Material
Gold
Actuator Style
Slide
Auto-Insertable
Yes
Mounting Angle
Vertical
Housing Material
Polyphenylene Sulfide (PPS)
Number of Positions
10
Low Profile
Yes
Contact Base Material
Copper Alloy
Product Type
Switch
Operating Temperature Range
-30 to 85°C
Sealed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.