Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GDS10S04=DIP SW SLIDE SMT 1-1825006-9

GDS10S04=DIP SW SLIDE SMT (Discontinued)

  • Mfr # 1-1825006-9
  • Zoro # G900965772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825006-9
Zoro #
G900965772
UPC #
-
Country of Origin
United States

Dimensions

Height
.106 in
Length
.994 in
Termination Post Length
.169 in
Contact Mating Area Plating Thickness
10µin

Details

Switch Type
DIP
Seal Type
Tape
Sealed
Yes
Contact Base Material
Copper Alloy
Number of Switches
10
Contact Mating Area Plating Material
Gold
Mounting Angle
Vertical
Housing Color
Black
UL Flammability Rating
UL 94V-0
Actuator Color
White
Configuration (Pole-Throw)
Single Pole - Single Throw
Solder Tail Contact Plating
Gold over Nickel
Mounting Type
Surface Mount
Contact Current Rating
.1 A
Voltage Rating
50 VDC
Low Profile
Yes
Operating Temperature Range
-30 to 85°C
Centerline
.1 in
Housing Material
Polyphenylene Sulfide (PPS)
Auto-Insertable
Yes
Actuator Style
Slide
Product Type
Switch
Number of Positions
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.