
GI CONN 2.5 PLUG HSG 5P LEVER SPECIAL (Discontinued)
- Mfr # 1554296-1
- Zoro # G400955938
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1554296-1
Zoro #
G400955938
UPC #
-
Country of Origin
Unknown
Dimensions
Height
11.3 mm
Details
Item
Connector
Number of Rows
1
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal
Material
Nylon
Color
Natural
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Connector Type
Plug
Number of Contacts
5
Hole Center to Center
2.5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.