This item is Discontinued.

Te Connectivity GIC 2.5 HDR ASSY TIN VERSION 4/6P 2069625-1

GIC 2.5 HDR ASSY TIN VERSION 4/6P (Discontinued)

  • Mfr # 2069625-1
  • Zoro # G600939196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2069625-1
Zoro #
G600939196
UPC #
-
Country of Origin
Unknown

Dimensions

Contact Plating Thickness
1 µm

Details

Item
PCB Mount Header
Color
Natural
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.5 mm
Features
Shrouded
Terminal Type
Solder
Max. Temp.
105°C
Current Rating
3.5 A
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
4
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.