
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1827386-1
Zoro #
G300956998
UPC #
-
Country of Origin
China
Dimensions
Height
12.5 mm
Length
11.3 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
0.8 µm
Min. Single Wire Size
24 AWG
Details
Item
Plug
Number of Rows
2
Application
Power, Signal
Material
Nylon
For Use With
Header Assembly
Color
Natural
Terminal Finish
Tin Plated
Current Rating
4 A
Terminal Type
Crimp
Contact Type
Receptacle
Connection Material
Copper Alloy
Connector Terminates To
Wire & Cable
Number of Contacts
6
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Hole Center to Center
3.3 mm
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.