Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GIC 3.3 PLUG HOUSING 6POS BLUE 2-1827386-1

GIC 3.3 PLUG HOUSING 6POS BLUE (Discontinued)

  • Mfr # 2-1827386-1
  • Zoro # G300956301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1827386-1
Zoro #
G300956301
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
20 AWG
Contact Plating Thickness
0.8 µm
Min. Single Wire Size
24 AWG

Details

Item
Plug
Number of Rows
2
Color
Blue
Application
Power, Signal
Material
Nylon
Current Rating
4 A
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Contact Type
Receptacle
Number of Contacts
6
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC/DC
Hole Center to Center
3.3 mm
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.