Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GIC 7.92 2POS PLUG BLUE KEYING D 3-1747050-3

GIC 7.92 2POS PLUG BLUE KEYING D (Discontinued)

  • Mfr # 3-1747050-3
  • Zoro # G600979505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1747050-3
Zoro #
G600979505
UPC #
-
Country of Origin
Unknown

Dimensions

Wire/Cable Size
24 to 16 AWG
Contact Mating Area Plating Thickness
31.5 µin

Details

Contact Termination Area Plating Material
Tin
Circuit Application
Power & Signal
Housing Color
Blue
Product Type
Plug
Housing Material
Nylon 6/6 GF
Housing Type
Plug Housing
Termination Method to Wire & Cable
Crimp
Number of Rows
1
Termination Method to Printed Circuit Board
Through Hole - Solder
Centerline (Pitch)
.312 in
Operating Temperature Range
-30 to 105 °C
Contact Mating Area Plating Material
Tin
UL Flammability Rating
UL 94V-0
Connector System
Wire-to-Board
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
10A
Number of Positions
2
Contact Type
Receptacle
Glow Wire Rating
GWT 750°C (Without Flame)
Contact Retention
With
Connector & Contact Terminates To
Wire & Cable
Number of Signal Positions
2
Operating Voltage
300 VDC, 300 VAC
Number of Power Positions
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.