This item is Discontinued.

Te Connectivity GIC 7.92 2POS PLUG YELLOW KEYING A 1747050-4

GIC 7.92 2POS PLUG YELLOW KEYING A (Discontinued)

  • Mfr # 1747050-4
  • Zoro # G800979121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1747050-4
Zoro #
G800979121
UPC #
-
Country of Origin
China

Dimensions

Wire/Cable Size
24 to 16 AWG
Contact Mating Area Plating Thickness
31.5 µin

Details

Housing Material
Nylon 6/6 GF
Termination Method to Wire & Cable
Crimp
UL Flammability Rating
UL 94V-0
Contact Termination Area Plating Material
Tin
Number of Signal Positions
2
Glow Wire Rating
GWT 750°C (Without Flame)
Connector Mounting Type
Cable Mount
Contact Current Rating (Max)
10A
Contact Mating Area Plating Material
Tin
Assembly Integration Feature
Without
Connector System
Wire-to-Board
Product Type
Plug
Number of Power Positions
2
Circuit Application
Power & Signal
Number of Rows
1
Multiple Contact Types
Without
Contact Retention
With
Centerline (Pitch)
.312 in
Operating Temperature Range
-30 to 105 °C
Contact Type
Receptacle
Connector & Contact Terminates To
Wire & Cable
Circuit Identification Feature
Without
Housing Color
Yellow
Operating Voltage
300 VDC, 300 VAC
Housing Type
Plug Housing
Number of Positions
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.