
GIC 7.92 2POS PLUG YELLOW KEYING B (Discontinued)
- Mfr # 1-1747050-4
- Zoro # G700955263
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1747050-4
Zoro #
G700955263
UPC #
-
Country of Origin
China
Dimensions
Max. Single Wire Size
16 AWG
Min. Single Wire Size
24 AWG
Contact Plating Thickness
0.8 µm
Details
Item
Plug
Number of Rows
1
Color
Yellow
Material
Nylon
Application
Power, Signal
Contact Finish
Tin Plated
Connector Terminates To
Wire & Cable
Number of Contacts
2
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Contact Type
Receptacle
Max. Voltage
300V AC/DC
Hole Center to Center
7.92 mm
Current Rating
10 A
Max. Temp.
105°C
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.