
GIC2.5 HDR ASSY TIN VERSION 2P RED (Discontinued)
- Mfr # 1-1871843-2
- Zoro # G200937813
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1871843-2
Zoro #
G200937813
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1 µm
Details
Item
PCB Mount Header
Color
Red
Current
3.5 A
Maximum Operating Temperature
105 Degrees C
Terminal Type
Solder
Features
Shrouded
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Number of Rows
1
Current Rating
3.5 A
Number of Contacts
2
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.