Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GIC2.5 HDR ASSY TIN VERSION 6P RED 1-1871843-6

GIC2.5 HDR ASSY TIN VERSION 6P RED (Discontinued)

  • Mfr # 1-1871843-6
  • Zoro # G100937746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1871843-6
Zoro #
G100937746
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1 µm

Details

Item
PCB Mount Header
Color
Red
Current
3.5 A
Maximum Operating Temperature
105 Degrees C
Features
Shrouded
Terminal Type
Solder
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Current Rating
3.5 A
Contact Finish
Tin Plated
Number of Contacts
6
Number of Rows
1
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.