Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GIC6.0MM CONNECTOR PLUG HOUSING 2POS 2-2232875-1

GIC6.0MM CONNECTOR PLUG HOUSING 2POS (Discontinued)

  • Mfr # 2-2232875-1
  • Zoro # G900956633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2232875-1
Zoro #
G900956633
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.8 µm
Min. Single Wire Size
24 AWG
Max. Single Wire Size
16 AWG

Details

Item
Plug
Material
Nylon
Number of Rows
1
Application
Power, Signal
Color
Natural
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Hole Center to Center
6 mm
Terminal Finish
Tin Plated
Terminal Type
Crimp
Number of Contacts
2
Current Rating
10 A
Connector Terminates To
Wire & Cable
Contact Type
Receptacle
Max. Temp.
105°C
Max. Voltage
300V AC/DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.