Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GIC6.0MM CONNECTOR PLUG HOUSING 3POS 3-2232875-1

GIC6.0MM CONNECTOR PLUG HOUSING 3POS (Discontinued)

  • Mfr # 3-2232875-1
  • Zoro # G700957410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2232875-1
Zoro #
G700957410
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
24 AWG
Contact Plating Thickness
0.8 µm
Max. Single Wire Size
16 AWG

Details

Item
Plug
Material
Nylon
Number of Rows
1
Application
Power, Signal
Color
Natural
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Hole Center to Center
6 mm
Terminal Finish
Tin Plated
Contact Type
Receptacle
Contact Finish
Tin Plated
Max. Voltage
300V AC/DC
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Current Rating
9 A
Number of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.