Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GIC7.92 2POS_HEADER ASS Y NAT KEYING B 1-2232784-1

GIC7.92 2POS_HEADER ASS Y NAT KEYING B (Discontinued)

  • Mfr # 1-2232784-1
  • Zoro # G600979499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2232784-1
Zoro #
G600979499
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness
.031 µin

Details

Termination Method to Printed Circuit Board
Through Hole - Solder
PCB Mount Retention
With
Connector & Contact Terminates To
Printed Circuit Board
Number of Power Positions
2
Connector System
Wire-to-Board
Number of Positions
2
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.312 in
Glow Wire Rating
GWT 750°C (Without Flame)
PCB Mount Alignment
With
PCB Mount Alignment Type
Locating Posts
Number of Signal Positions
0
Connector Mounting Type
Board Mount
Housing Material
Nylon 6/6 GF
Contact Retention
Without
PCB Mount Orientation
Vertical
Housing Color
Natural
Housing Type
Plug
Contact Mating Area Plating Material
Tin
Circuit Application
Power
PCB Mount Retention Type
Kinked
Mating Retention
With
Contact Type
Tab
Product Type
Header
Contact Current Rating (Max)
10A
Operating Voltage
300 VDC, 300 VAC
Operating Temperature Range
-30 to 105 °C
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.