Zoro Homepage
This item is Discontinued.
Te Connectivity GPI=RLY 120VAC 1423156-1

GPI=RLY 120VAC (Discontinued)

  • Mfr # 1423156-1
  • Zoro # G800974744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423156-1
Zoro #
G800974744
UPC #
-
Country of Origin
United States

Dimensions

Length
45 mm

Details

Item - Relay
Control
Input Voltage
120 VAC
Type of Output
Relay
Mounting - Relay
Socket
Coil Volts
120 VAC
Contact Form - Relay
4 Form C (4PDT)
Electrical Connection
16 Flat Base Pins

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.