
GRACE INERTIA CONN 2.0 PLUG HSG 10P NATU (Discontinued)
- Mfr # 1747069-1
- Zoro # G600956575
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1747069-1
Zoro #
G600956575
UPC #
-
Country of Origin
China
Dimensions
Height
11.6 mm
Length
11.8 mm
Details
Item
Connector
Number of Rows
2
For Use With
x-1747070-1 Cap Housing
Application
Power, Signal
Color
Natural
Material
Nylon
Flammability Rating
UL 94 V-0
Number of Contacts
10
Terminal Type
Crimp
Contact Type
Socket
Connection Material
Copper Alloy
Hole Center to Center
2 mm
Connector Type
Plug
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Max. Voltage
50V AC/DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.