
GRACE INERTIA CONN 2.5 ON TAPE HDR 3P NA (Discontinued)
- Mfr # 5-1747072-3
- Zoro # G400939839
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1747072-3
Zoro #
G400939839
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.3 µm
Details
Item
PCB Mount Header
Color
Natural
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Features
Shrouded
Terminal Type
Solder
Current Rating
3 A
Number of Rows
1
Number of Contacts
3
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.