
GRACE INERTIA CONN 2.5 PLUG HSG 3P NATUR (Discontinued)
- Mfr # 1747066-3
- Zoro # G500956590
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1747066-3
Zoro #
G500956590
UPC #
-
Country of Origin
China
Dimensions
Length
9.6 mm
Height
7.35 mm
Details
Item
Connector
Number of Rows
1
For Use With
x-1871843-3 and x-1747067-3 Header Assembly
Application
Power, Signal
Color
Natural
Material
Nylon
Contact Type
Pin
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Connector Type
Plug
Number of Contacts
3
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Connection Material
Copper Alloy
Max. Voltage
50V AC/DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.