Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRACE INERTIA CONNECTOR 3.5 2P

  • Mfr # 1565081-1

  • Zoro # G200979349


product price: $0.22
/ea
Sold in multiples of 400 for $88.00

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1565081-1
Zoro #
G200979349
UPC #
-
Country of Origin
China

Dimensions

Length
9.1 mm
Height
9.55 mm

Details

Item
Housing
Color
Natural
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Material
Polyamide
For Use With
1565085-1 Cap Housing
Max. Voltage
300V AC
Terminal Type
Crimp
Hole Center to Center
3.5 mm
Max. Temp.
105°C
Connection Material
Copper Alloy
Number of Contacts
2
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.