Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GRACE INERTIA CONNECTOR 3.5 2P 1565081-5

GRACE INERTIA CONNECTOR 3.5 2P (Discontinued)

  • Mfr # 1565081-5
  • Zoro # G500979346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1565081-5
Zoro #
G500979346
UPC #
-
Country of Origin
China

Dimensions

Width
3/8 in

Details

Item
Housing
Color
Green
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA; UL E28476; UL Recognized
Material
Polyamide
Max. Temp.
105°C
Terminal Type
Crimp
Max. Voltage
300V AC
Hole Center to Center
3.5 mm
Application
Power, Signal
Number of Contacts
2
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.