
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1565089-1
Zoro #
G700979337
UPC #
-
Country of Origin
China
Details
Item
Double Lock Plate
For Use With
Grace Inertia Connector 3.5
Insulation Material
Nylon
Type
Double Lock Plate
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Color
Natural
Max. Temp.
105°C
Hole Center to Center
3.5 mm
Number of Contacts
2
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.