This item is Discontinued.

Te Connectivity GRACE INERTIA CONNECTOR 3.5 3P 1565082-6

GRACE INERTIA CONNECTOR 3.5 3P (Discontinued)

  • Mfr # 1565082-6
  • Zoro # G700979351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1565082-6
Zoro #
G700979351
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
12.6 mm
Width
3/8 in

Details

Item
Housing
Color
Black
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Application
Power, Signal
Max. Voltage
300V AC
Terminal Type
Crimp
Standards
CSA; UL E28476; UL Recognized
Material
Nylon
Hole Center to Center
3.5 mm
Number of Contacts
3
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.