
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1565086-1
Zoro #
G700979276
UPC #
-
Country of Origin
China
Dimensions
Height
9.3 mm
Length
12.55 mm
Details
Item
Housing
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Hole Center to Center
3.5 mm
Max. Temp.
105°C
Max. Voltage
300V AC
For Use With
Plug Housing
Terminal Type
Crimp
Connection Material
Copper Alloy
Application
Power, Signal
Number of Contacts
3
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.