Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GRACE INERTIA CONNECTOR 3.5 4P 1-1565087-2

GRACE INERTIA CONNECTOR 3.5 4P (Discontinued)

  • Mfr # 1-1565087-2
  • Zoro # G800979398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1565087-2
Zoro #
G800979398
UPC #
-
Country of Origin
Unknown

Dimensions

Length
9.05 mm
Max. Single Wire Size
18 AWG
Height
13.95 mm
Min. Single Wire Size
26 AWG
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Housing
Type
Crimp
Color
Red
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Hole Center to Center
3.5 mm
Material
Nylon
Terminal Type
Crimp
Max. Temp.
105°C
For Use With
1-1565083-2 Plug Housing
Max. Voltage
300V AC
Application
Power, Signal
Contact Type
Tab
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.