Zoro Homepage
This item is Discontinued.
Te Connectivity GRACE INERTIA CONNECTOR 3.5 6P 2-1565084-3

GRACE INERTIA CONNECTOR 3.5 6P (Discontinued)

  • Mfr # 2-1565084-3
  • Zoro # G900979120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1565084-3
Zoro #
G900979120
UPC #
-
Country of Origin
Singapore

Dimensions

Length
12.6 mm
Height
14.2 mm
Max. Single Wire Size
18 AWG
Min. Single Wire Size
26 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Housing
Type
Crimp
Color
Blue
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
300V AC
Connection Material
Copper Alloy
Terminal Type
Crimp
Application
Power, Signal
Material
Nylon
Max. Temp.
105°C
For Use With
2-1565088-3 Cap Housing
Hole Center to Center
3.5 mm
Number of Contacts
6
Contact Type
Tab
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.