Zoro Homepage
This item is Discontinued.
Te Connectivity GRACE INERTIA CONNECTOR 6.2MM PITCH 3P C 1746978-1

GRACE INERTIA CONNECTOR 6.2MM PITCH 3P C (Discontinued)

  • Mfr # 1746978-1
  • Zoro # G000979488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1746978-1
Zoro #
G000979488
UPC #
-
Country of Origin
China

Dimensions

Length
20.4 mm
Height
11.7 mm

Details

Item
Housing
Color
Natural
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
6.2 mm
Application
Power, Signal
Max. Voltage
600V AC/DC
For Use With
1871867-1 Plug Housing
Connection Material
Copper Alloy
Terminal Type
Crimp
Number of Contacts
3
Contact Type
Tab
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.