This item is Discontinued.

Te Connectivity GRACE INERTIA CONNECTOR 6.5 3POS HEADER 1747049-1

GRACE INERTIA CONNECTOR 6.5 3POS HEADER (Discontinued)

  • Mfr # 1747049-1
  • Zoro # G900979038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1747049-1
Zoro #
G900979038
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
24 AWG
Height
14.5 mm
Max. Single Wire Size
16 AWG
Length
0.791 in
Contact Plating Thickness
0.8 µm
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Header Assembly
Color
Natural
Insulation Material
Nylon
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
Current
9 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
6.5 mm
Max. Temp.
105°C
For Use With
Plug Housing
Connection Material
Copper Alloy
Material
Nylon
Terminal Type
Through Hole - Solder; Crimp
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
9 A
Contact Type
Tab
Number of Contacts
3
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.