Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GRACE INERTIA CONNECTOR 7.92 2POS PLUG H 1747050-1

GRACE INERTIA CONNECTOR 7.92 2POS PLUG H (Discontinued)

  • Mfr # 1747050-1
  • Zoro # G300979034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1747050-1
Zoro #
G300979034
UPC #
-
Country of Origin
China

Dimensions

Length
13.52 mm
Min. Single Wire Size
24 AWG
Height
9.5 mm
Max. Single Wire Size
16 AWG
Contact Plating Thickness
0.8 µm
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
24 AWG

Details

Item
Plug
Color
Natural
Insulation Material
Nylon
Maximum Voltage
300 V AC/DC
Current
10 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
1747052-1 Header Assembly
Connection Material
Copper Alloy
Terminal Type
Crimp
Max. Voltage
300V AC/DC
Material
Nylon
Max. Temp.
105°C
Type
Receptacle
Application
Power, Signal
Hole Center to Center
7.92 mm
Contact Type
Receptacle
Current Rating
10 A
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
2
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.