Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GROMMET Y5015-000000077942

GROMMET (Discontinued)

  • Mfr # Y5015-000000077942
  • Zoro # G900976440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5015-000000077942
Zoro #
G900976440
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
.0591 to .13 in

Details

Connector System
Cable-to-Cable
Number of Positions
37
Connector & Contact Terminates To
Wire & Cable
Circuit Application
Power & Signal
Operating Temperature Range
-55 to 125 °C
Accessory Type
Grommet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.