Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GROUND CLIP 14-18AWG ST

  • Mfr # 63895-1

  • Zoro # G201052461


product price: $0.31
/ea
Sold in multiples of 5000 for $1,550.00

Key Features

Overall Length
.73 in
Terminal Type
Grounding Clip
Plating Material
Unplated
Terminal Orientation
Straight
Wire/Cable Type
Discrete Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63895-1
Zoro #
G201052461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.73 in
Wire Size
.8-2 mm2
Wire Insulation Diameter
.9 -.125 in
Wire Insulation Diameter (Max)
.125 in

Details

Terminal Type
Grounding Clip
Plating Material
Unplated
Terminal Orientation
Straight
Wire/Cable Type
Discrete Wire
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.