Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GUIDE PIN 171082-1

GUIDE PIN (Discontinued)

  • Mfr # 171082-1
  • Zoro # G201033613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171082-1
Zoro #
G201033613
UPC #
-
Country of Origin
Japan

Dimensions

Width
.2197 in
Length
.8346 in
Height
.2197 in
Thread Size
14702

Details

For Use With
Guide Socket
Strain Relief
Without
Mounting Hardware
Nuts and Lockwashers
Hardware Type
Guide Pin Kit
Guide Pin/Socket Type
Corner
Product Type
Hardware

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.