Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity H-17=RELAY  VACUUM  SPDT 1-1618273-6

H-17=RELAY VACUUM SPDT (Discontinued)

  • Mfr # 1-1618273-6
  • Zoro # G100974048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1618273-6
Zoro #
G100974048
UPC #
-
Country of Origin
United States

Details

Contact Current Rating
30 A
Contact Arrangement
1 Form A, SPST-NO, 1 NO, 1 Form C, SPDT, 1 C/O, 1 Form B, SPST-NC, 1 N/C
Relay Type
High Voltage
Economizer
Without
High Voltage Connection (Power)
High Voltage Tabs
Voltage (Max)
12000 VDC, 1800 VDC, 7500 VDC, 5000 VDC, 3500 VDC, 10000 VDC, 25000 VDC, 35000 VDC, 30000 VDC, 50000 VDC, 15000 VDC, 70000 VDC, 2200 VDC, 20000 VDC, 8000 VDC
Mounting Type
Threaded
Contact Voltage Rating
25 kVDC
Termination Style
Turret Terminals
Product Type
Relay
Power Switching
Make Only, Yes, No
RF Rated
Yes
Coil Resistance
120 Ω
High Voltage Connection (Coil)
Turret Terminals
Coil Voltage Rating
26.5 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.