
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1329100125-000
Zoro #
G300947927
UPC #
-
Country of Origin
China
Dimensions
Product Size
2
Thread Size
M25
Details
Material
Die Cast Aluminum
Color
Gray
Product Type
Hood
Accessory Type
Hood
Entry Style
Top & Side
Corrosion Protected
Yes
Locking Device Location
Housing
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.