
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1410100000-000
Zoro #
G200947843
UPC #
-
Country of Origin
China
Dimensions
Width
2.244 in
Length
4.669 in
Height
1.819 in
Product Size
4
Details
Material
Die Cast Aluminum
Color
Gray
Locking Device Type
Locking Lever
Accessory Type
Housing
Entry Style
Bottom
Corrosion Protected
Yes
Connector Mounting Type
Bulkhead
Locking Device Location
Housing
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.