
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1460100116-000
Zoro #
G000947876
UPC #
-
Country of Origin
China
Dimensions
Height
54 mm
Length
94 mm
Thread Size
2PG16
Product Size
4
Details
Material
Die Cast Aluminum
Circuit Application
Power & Signal
Corrosion Protected
Yes
Locking Device Location
Housing
Accessory Type
Housing
Entry Style
Side
Product Type
Housing
Locking Device Type
Locking
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.