This item is Discontinued.

Te Connectivity H10B-TG-M20 T1220100120-000

H10B-TG-M20 (Discontinued)

  • Mfr # T1220100120-000
  • Zoro # G100947318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1220100120-000
Zoro #
G100947318
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20
Product Size
4

Details

Material
Die Cast Aluminum
Accessory Type
Hood
Locking Device Type
Locking Clip
Corrosion Protected
Yes
Circuit Application
Power & Signal
Entry Style
Top & Side

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.