Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H10B-TGH-PG29

  • Mfr # T1240100129-000

  • Zoro # G100947981


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Material
Die Cast Aluminum
Length
73 mm
Height
72 mm
Width
43 mm
Locking Device Type
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1240100129-000
Zoro #
G100947981
UPC #
-
Country of Origin
China

Dimensions

Length
73 mm
Height
72 mm
Width
43 mm
Product Size
4
Thread Size
PG29

Details

Material
Die Cast Aluminum
Locking Device Type
Locking
Circuit Application
Power & Signal
Corrosion Protected
Yes
Locking Device Location
Hood
Accessory Type
Hood
Entry Style
Bottom
Product Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.