
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1270102121-000
Zoro #
G600947108
UPC #
-
Country of Origin
China
Dimensions
Width
43 mm
Length
73 mm
Height
72 mm
Product Size
4
Thread Size
PG16
Details
Material
Die Cast Aluminum
Locking Device Type
Locking
Entry Style
Side
Accessory Type
Housing
Locking Device Location
Hood
Corrosion Protected
Yes
Product Type
Housing
Circuit Application
Power & Signal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.