Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H10B-TSH-RO-PG21

  • Mfr # T1330100121-000

  • Zoro # G600947283


product price: $16.15
/ea
Sold in multiples of 6 for $96.90

Key Features

Width
43 mm
Height
72 mm
Length
73 mm
Material
Die Cast Aluminum
Corrosion Protected
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1330100121-000
Zoro #
G600947283
UPC #
-
Country of Origin
China

Dimensions

Width
43 mm
Height
72 mm
Length
73 mm
Product Size
4
Thread Size
PG16

Details

Material
Die Cast Aluminum
Corrosion Protected
Yes
Accessory Type
Hood
Locking Device Location
Hood
Product Type
Hood
Locking Device Type
Locking
Entry Style
Side
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.