Zoro Homepage
This item is Discontinued.
Te Connectivity H16B-SDR-LB-2M25 T1620163225-000

H16B-SDR-LB-2M25 (Discontinued)

  • Mfr # T1620163225-000
  • Zoro # G000947883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1620163225-000
Zoro #
G000947883
UPC #
-
Country of Origin
China

Dimensions

Width
57 mm
Length
117 mm
Product Size
6
Thread Size
2M25

Details

Material
Die Cast Aluminum
Entry Style
Side
Locking Device Location
Housing
Corrosion Protected
Yes
Accessory Type
Housing
Product Type
Housing
Locking Device Type
Locking
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.