Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H16B-TSBHS-EMC-M40

  • Mfr # T1270165140-000

  • Zoro # G500947666


product price: $27.15
/ea
Sold in multiples of 3 for $81.45

Key Features

Height
76 mm
Material
Die Cast Aluminum
Length
93.5 mm
Width
43 mm
Locking Device Location
Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1270165140-000
Zoro #
G500947666
UPC #
-
Country of Origin
China

Dimensions

Height
76 mm
Length
93.5 mm
Width
43 mm
Thread Size
M40
Product Size
6

Details

Material
Die Cast Aluminum
Locking Device Location
Hood
Entry Style
Side
Locking Device Type
Locking
Circuit Application
Power & Signal
Product Type
Hood
Corrosion Protected
Yes
Accessory Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.