Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity H16B-TSH-M40 T1230160140-100

H16B-TSH-M40 (Discontinued)

  • Mfr # T1230160140-100
  • Zoro # G500948007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1230160140-100
Zoro #
G500948007
UPC #
-
Country of Origin
China

Dimensions

Height
76 mm
Width
43 mm
Length
93.5 mm
Product Size
6
Thread Size
M40

Details

Material
Die Cast Aluminum
Locking Device Type
Locking
Circuit Application
Power & Signal
Accessory Type
Hood
Product Type
Hood
Locking Device Location
Hood
Entry Style
Side
Corrosion Protected
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.