Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H16B-TSH-RO-PG29

  • Mfr # T1330160129-000

  • Zoro # G400947308


product price: $14.99
/ea
Sold in multiples of 6 for $89.94

Key Features

Material
Die Cast Aluminum
Length
93.5 mm
Height
76 mm
Width
43 mm
Circuit Application
Power & Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1330160129-000
Zoro #
G400947308
UPC #
-
Country of Origin
China

Dimensions

Length
93.5 mm
Height
76 mm
Width
43 mm
Thread Size
PG29
Product Size
6

Details

Material
Die Cast Aluminum
Circuit Application
Power & Signal
Product Type
Hood
Accessory Type
Hood
Entry Style
Side
Locking Device Type
Locking
Locking Device Location
Hood
Corrosion Protected
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.