Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H16BPR-AGCT-EMC-C

  • Mfr # T1932160001-009

  • Zoro # G300947545


product price: $24.49
/ea
Sold in multiples of 3 for $73.47

Key Features

Width
2.362 in
Color
Black
Height
.862 in
Length
5.098 in
Material
Die Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1932160001-009
Zoro #
G300947545
UPC #
-
Country of Origin
China

Dimensions

Width
2.362 in
Height
.862 in
Length
5.098 in
Product Size
6

Details

Color
Black
Material
Die Cast Aluminum
Corrosion Protected
Yes
Entry Style
Bottom
Accessory Type
Housing
Locking Device Type
Screwlock
Locking Device Location
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.