Zoro Homepage
This item is Discontinued.
Te Connectivity H16BPR-TG/SHC-M40/M25-EMC-C T1902164025-109

H16BPR-TG/SHC-M40/M25-EMC-C (Discontinued)

  • Mfr # T1902164025-109
  • Zoro # G000947432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1902164025-109
Zoro #
G000947432
UPC #
-
Country of Origin
China

Dimensions

Width
2.095 in
Length
5.118 in
Height
3.15 in
Product Size
6
Thread Size
M40/M25

Details

Color
Black
Material
Die Cast Aluminum
Corrosion Protected
Yes
Locking Device Location
Hood
Accessory Type
Hood
Entry Style
Top & Side
Locking Device Type
Screwlock

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.