
H24B-TGH-2PG29
Mfr # T1240240229-000
Zoro # G700947671
product price:Â $20.55
/ea
Sold in multiples of 7 for $143.85
Key Features
Height
76 mm
Length
120 mm
Width
43 mm
Material
Die Cast Aluminum
Product Type
Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1240240229-000
Zoro #
G700947671
UPC #
-
Country of Origin
China
Dimensions
Height
76 mm
Length
120 mm
Width
43 mm
Product Size
8
Thread Size
2PG29
Details
Material
Die Cast Aluminum
Product Type
Hood
Locking Device Type
Locking
Locking Device Location
Hood
Entry Style
Bottom
Accessory Type
Hood
Corrosion Protected
Yes
Circuit Application
Power & Signal
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.