Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity H24B-TGH-RO-M32 T1340240132-000

H24B-TGH-RO-M32 (Discontinued)

  • Mfr # T1340240132-000
  • Zoro # G500947550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1340240132-000
Zoro #
G500947550
UPC #
-
Country of Origin
China

Dimensions

Product Size
8
Thread Size
M32

Details

Material
Die Cast Aluminum
Entry Style
Top & Side
Accessory Type
Hood
Locking Device Type
Locking Clip
Circuit Application
Power & Signal
Corrosion Protected
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.