H24B-TS-M32

  • Mfr # T1210240132-000

  • Zoro # G000947104


product price:  $12.49
/ea
Sold in multiples of 7 for $87.43

Key Features

Material
Die Cast Aluminum
Corrosion Protected
Yes
Thread Size
M32
Circuit Application
Power & Signal
Product Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1210240132-000
Zoro #
G000947104
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M32
Product Size
8

Details

Material
Die Cast Aluminum
Corrosion Protected
Yes
Circuit Application
Power & Signal
Locking Device Type
Locking Clip
Entry Style
Side
Accessory Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.