
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1210246121-000
Zoro #
G800947076
UPC #
-
Country of Origin
China
Dimensions
Width
43 mm
Length
120 mm
Thread Size
PG21
Product Size
8
Details
Material
Die Cast Aluminum
Entry Style
Side
Circuit Application
Power & Signal
Corrosion Protected
Yes
Locking Device Type
Locking
Locking Device Location
Hood
Accessory Type
Hood
Product Type
Hood
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.