
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1330240121-000
Zoro #
G800947304
UPC #
-
Country of Origin
China
Dimensions
Length
120 mm
Height
76 mm
Width
43 mm
Product Size
8
Thread Size
PG21
Details
Material
Die Cast Aluminum
Locking Device Location
Hood
Corrosion Protected
Yes
Entry Style
Side
Locking Device Type
Locking
Product Type
Hood
Circuit Application
Power & Signal
Accessory Type
Hood
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.